110SWUDC
Amperite Relays, SWUDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

110SWUDC

Amperite Relays, SWUDC Series
In stock
Item Number
110SWUDC
MFG Item Number
110SWUDC
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, SWUDC Series
Item #
110SWUDC
Time Delay Relay, SWUDC Series

SWUDC Series Information

  • Solid State CMOS Digital Circuitry
  • Four Timing Modes: Delay on Operate; Delay on Release; Delay on Operate & Release; and Interval or One‑Shot
  • DPDT (2 Form C) Isolated 10A Relay Contacts
  • Timing Selection: Binary Coded Dip Switch with Knob Adjustable Potentiometer
  • User Selectable Timing Ranges Covering 0.1 Secs. to 77.5 Hours

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110SWUDC
Item Number 110SWUDC
Manufacturer Amperite
Product Series SWUDC
Family Series Amperite Relays, SWUDC Series
Mode of Operation Interval, Off Delay, On Delay, One-Shot
Multi-Function Yes
Contacts DPDT
Mounting Type Socket
Time Range Adjustment Onboard
Adjustment Operator DIP Switch, Knob
Timing Range 0
Max Time 77.5 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72
Time Range (10Hours) 0-1, 0-5
Coil Voltage 110 VAC, 110 VDC
Nominal Coil Voltage 120 VAC, 125 VDC
Voltage (AC) 110 VAC
Voltage (DC) 110 VDC
Contact Rating (A) 10 A
Termination 11 Pin
Net Weight 0.305 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved