12DC10XC
Amperite Relays, C Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12DC10XC

Amperite Relays, C Series
In stock
Item Number
12DC10XC
MFG Item Number
12DC10XC
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, C Series
Item #
12DC10XC
Time Delay Relay, C Series

C Series Information

  • Solid State Analog circuitry
  • Delay on Operate Timing Mode
  • Compact Size
  • Relay Output with SPST or SPDT Contacts
  • Timing Selection: Fixed or Knob Adjustable
  • Numerous Models Timing from 0.1 secs. to 300 secs.
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12DC10XC
Item Number 12DC10XC
Manufacturer Amperite
Product Series C
Family Series Amperite Relays, C Series
Mode of Operation On Delay
Multi-Function No
Contacts 1NC
Mounting Type Surface
Time Range Adjustment Fixed
Timing Range 10
Max Time 10 s
Time Tolerance 5 %
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Contact Rating (A) 1 A
Termination 0.250 in Flat Blade
Approvals CSA, UL
Net Weight 0.055 lbs
Gross Weight 0.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved