The store will not work correctly when cookies are disabled.
12DF10-120DFV
Amperite Relays, DFV Series
In stock
Item Number
12DF10-120DFV
MFG Item Number
12DF10-120DFV
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
- Solid State Analog Flasher Circuitry
- DPDT (2 Form C) Isolated 10A Relay Contacts
- Variable Flash Rate: Standard Flash Rate Range 10‑120 FPM
- Single Knob Adjustment on Top of Unit
- 12V to 120V Input Voltage Available ‑ both AC & DC Models
- UL and CSA Approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
12DF10-120DFV |
Item Number |
12DF10-120DFV |
Manufacturer |
Amperite |
Product Series |
DFV |
Family Series |
Amperite Relays, DFV Series |
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
DPDT |
Mounting Type |
Socket |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Coil Voltage |
12 VDC |
Nominal Coil Voltage |
12 VDC |
Voltage (DC) |
12 VDC |
Contact Rating (A) |
10 A |
Termination |
8 Pin |
Approvals |
CSA, UL |
Comments |
10~120 FPM |
Net Weight |
0.265 lbs |
Gross Weight |
0.3 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved