12DF60DFWS
Amperite Relays, DFWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12DF60DFWS

Amperite Relays, DFWS Series
In stock
Item Number
12DF60DFWS
MFG Item Number
12DF60DFWS
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, DFWS Series
Item #
12DF60DFWS
Solid State Flasher, DFWS Series

DFWS Series Information

  • 100% Solid State Circuitry ‑ No Moving Parts
  • Alternating Output ‑ Drives Two Independent Loads
  • Zero AC Voltage Switching ‑ No RFI
  • 10A Current Rating
  • Suitable for Incandescent and Inductive Loads
  • Fixed Flash Rates from 1 to 1000 FPM
  • Duty Cycle 50%

Specifications

Specifications
Manufacturer Part Number 12DF60DFWS
Item Number 12DF60DFWS
Manufacturer Amperite
Product Series DFWS
Family Series Amperite Relays, DFWS Series
Mode of Operation Flasher
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 12 VDC
Nominal Coil Voltage 12 VDC
Voltage (DC) 12 VDC
Contact Rating (A) 10 A
Termination 0.250 in Flat Blade
Comments 60 FPM
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved