24-120F120DF
Amperite Relays, DF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24-120F120DF

Amperite Relays, DF Series
In stock
Item Number
24-120F120DF
MFG Item Number
24-120F120DF
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, DF Series
Item #
24-120F120DF
Flasher, DF Series

DF Series Information

  • Solid State Analog Flasher Circuitry
  • No Moving Parts to Wear Out ‑ Totally Encapsulated Circuitry
  • 2A Load Rating
  • Small Size
  • Universal Input ‑ 24V to 120V AC and DC Operation in One Device
  • 2 Terminal Configuration ‑ Easy Connection to Load
  • Factory Fixed Flash Rates from 2 to 1000 FPM
  • UL and CSA Approved

Specifications

Specifications
Manufacturer Part Number 24-120F120DF
Item Number 24-120F120DF
Manufacturer Amperite
Product Series DF
Family Series Amperite Relays, DF Series
Mode of Operation Flasher
Multi-Function No
Contacts Solid State
Mounting Type Surface
Time Range Adjustment Fixed
Coil Voltage 120 VAC, 120 VDC, 24 VAC, 24 VDC, 48 VAC, 48 VDC
Nominal Coil Voltage 24 VAC, 24 VDC, 48 VAC, 48 VDC, 120 VAC, 125 VDC
Voltage (AC) 24-120 VAC
Voltage (DC) 24-120 VDC
Contact Rating (A) 2 A
Termination 0.250 in Flat Blade
Approvals CSA, UL
Comments 120 FPM
Net Weight 0.09 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved