24DF10-120DFV
Amperite Relays, DFV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

24DF10-120DFV

Amperite Relays, DFV Series
In stock
Item Number
24DF10-120DFV
MFG Item Number
24DF10-120DFV
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, DFV Series
Item #
24DF10-120DFV
Flasher, DFV Series

DFV Series Information

  • Solid State Analog Flasher Circuitry
  • DPDT (2 Form C) Isolated 10A Relay Contacts
  • Variable Flash Rate: Standard Flash Rate Range 10‑120 FPM
  • Single Knob Adjustment on Top of Unit
  • 12V to 120V Input Voltage Available ‑ both AC & DC Models
  • UL and CSA Approved

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 24DF10-120DFV
Item Number 24DF10-120DFV
Manufacturer Amperite
Product Series DFV
Family Series Amperite Relays, DFV Series
Mode of Operation Flasher
Multi-Function No
Contacts DPDT
Mounting Type Socket
Time Range Adjustment Onboard
Adjustment Operator Knob
Coil Voltage 24 VDC
Nominal Coil Voltage 24 VDC
Voltage (DC) 24 VDC
Contact Rating (A) 10 A
Termination 8 Pin
Approvals CSA, UL
Comments 10~120 FPM
Net Weight 0.25 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved