The store will not work correctly when cookies are disabled.
DFS224-60
Amperite Relays, DFS Series
MFG Item Number
DFS224-60
Availability
Obsolete Item No Longer Available
Product Details
Overview
Solid State Flasher, DFS Series
- 100% Solid State Circuitry ‑ No Moving Parts
- Zero AC Voltage Switching ‑ No RFI
- 3A and 12A Models Available
- Suitable for Incandescent and Inductive Loads
- Fixed Flash Rate from 1 to 1000 FPM
- Duty Cycle 50%
- UL and CSA Approved
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DFS224-60 |
Item Number |
DFS224-60 |
Manufacturer |
Amperite |
Product Series |
DFS |
Family Series |
Amperite Relays, DFS Series |
Mode of Operation |
Flasher |
Multi-Function |
No |
Contacts |
Solid State |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Coil Voltage |
24 VDC |
Nominal Coil Voltage |
24 VDC |
Voltage (DC) |
24 VDC |
Contact Rating (A) |
3 A |
Termination |
0.250 in Flat Blade |
Approvals |
CSA, UL |
Comments |
60 FPM |
Net Weight |
0.1651 lbs |
Gross Weight |
0.17 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved