AMB-50
Amprobe Resistance Meters, INDUSTRIAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMB-50

Amprobe Resistance Meters, INDUSTRIAL Series
In stock
Item Number
AMB-50
MFG Item Number
3730288
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, INDUSTRIAL Series
Item #
AMB-50
5000V INSULATION RESISTANCE TESTER

INDUSTRIAL Series Information

  • R(t) graph plots resistance in real‑time to illustrate a response to the applied voltage
  • Record and manage measurement data with PC Software via either RS232 or USB
  • Built‑in memory stores up to 1000 measurements with time and date
  • Measure and display all parameters simultaneously on large LCD
  • Fast charging and testing
  • Programmable timer
Professional insulation diagnostics, automated calculations and step voltage testing satisfy the most demanding applications. Accurately test cables, transformers, motors, surge arrestors and generators in noisey environments such as high voltage switch yards. Built‑in noise rejection filters and shielded test leads provide high EMI immunity.

Specifications

Specifications
Manufacturer Part Number 3730288
Item Number AMB-50
Manufacturer Amprobe
Product Series INDUSTRIAL
Family Series Amprobe Resistance Meters, INDUSTRIAL Series
Resistance Max 1,000,000,000,000 MegOhm
Voltage Max 5,000 V
AC Voltage Test Yes
Low Resistance Test No
Power Source 8 NiMH Rechargeable
Display LCD
Working Temperature Range 32-104 °F
Data Hold No
Backlight Yes
Low Battery Indication Yes
Category CAT IV-600V
Multimeter Functions No
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved