AMP-25
Amprobe Multimeters, AMP-25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP-25

Amprobe Multimeters, AMP-25 Series
In stock
Item Number
AMP-25
MFG Item Number
4588254
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AMP-25 Series
Item #
AMP-25
Mini Clamp

AMP-25 Series Information

Specifications

Specifications
Manufacturer Part Number 4588254
Item Number AMP-25
Manufacturer Amprobe
Product Series AMP-25
Family Series Amprobe Multimeters, AMP-25 Series
True RMS Yes
Max Current (AC) 300 A
Max Current (DC) 300 A
Frequency 0.05-0.4 kHz
NIST Certified No
Continuity W/ Diode Test No
Backlight Yes
Auto Ranging Yes
Mirrored Scale No
Jaw Size 1 "
Net Weight 0.0624 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved