AMP-320
Amprobe Multimeters, AMP-300 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AMP-320

Amprobe Multimeters, AMP-300 Series
In stock
Item Number
AMP-320
MFG Item Number
4560562
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, AMP-300 Series
Item #
AMP-320
600A ACDC TRMS CLAMP MULTIMETER

AMP-300 Series Information

  • Clamp Meter
  • Measure Variety of Features
  • True RMS
  • HVAC Features
  • Amp‑Tip Function
Clamp meters to measure anything from power to total harmonic distortion, this meter will ensure other machines are functioning correctly and accurately. Useful in many industrial and commercial settings.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4560562
Item Number AMP-320
Manufacturer Amprobe
Product Series AMP-300
Family Series Amprobe Multimeters, AMP-300 Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
Max Voltage (DC) 600 VDC
True RMS Yes
Max Current (AC) 600 A
Max Current (DC) 600 A
Max Resistance 60 kOhm
Frequency 60 kHz
Capacitance 2,500 µF
Accuracy % (VDC) 1 %
NIST Certified No
Accuracy % (VAC) 1 %
Continuity W/ Diode Test Yes
Backlight Yes
Auto Ranging Yes
No. of Displayed Digits 4
Mirrored Scale No
Jaw Size 1.37 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved