LAN-1
Amprobe Electrical Testers, LAN-1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LAN-1

Amprobe Electrical Testers, LAN-1 Series
In stock
Item Number
LAN-1
MFG Item Number
3052401
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, LAN-1 Series
Item #
LAN-1
LAN CABLE TESTER, LED DISPLAY

LAN-1 Series Information

  • Remote termination module tests installed cable on wall plate or patch panels
  • Buzzer sound warns for error condition in cable
  • Two sets of LED lights indicate source and test
  • Maximum line length: 328 yards (300 m)
  • Perform loopback or remote tests
With quick go/no‑go tests, you can find opens, shorts and miswired cable installations. You can either step through the test cable one at a time, or let the unit automatically pulse through the pin‑outs and display the results.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3052401
Item Number LAN-1
Manufacturer Amprobe
Product Series LAN-1
Family Series Amprobe Electrical Testers, LAN-1 Series
Temperature Measurement No
Backlight No
Approvals CE
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved