LM-100
Amprobe Light Meters, LM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LM-100

Amprobe Light Meters, LM Series
In stock
Item Number
LM-100
MFG Item Number
3052348
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Meters, LM Series
Item #
LM-100
LIGHT METER MANUAL RANGING

LM Series Information

  • Analog DC Voltage Output to Operate with Chart Recorder or Data Logger (LM‑120 Only)
  • Silicon Photodiode Sensor and Filter for Accuracy and High‑Resolution
  • Measure in Lux or Foot‑Candles, Front Panel Switchable
  • Auto Power‑Off to Save Battery Life
  • Simple, One‑Handed Operation
  • Zero Adjustment (LM‑120 Only)
These portable, easy‑to‑use digital light meters measure interior illumination levels from fluorescent, metal halide, high‑pressure sodium or incandescent sources. Switch off, reduce or increase the output level of lighting fixtures. Reduce the energy burden of the building by significantly increasing the efficiency of its lighting system.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3052348
Item Number LM-100
Manufacturer Amprobe
Product Series LM
Family Series Amprobe Light Meters, LM Series
Display 4 Digit LCD
Max Lux 200,000 Lux
Max Foot-candles 20,000 Foot-candles
Data Hold Yes
Accuracy 3 %
Sensor Type Silicon Photodiode
Cosine & Color Corrected Yes
NIST Certified No
Backlight No
Approvals CE
RoHS No
Net Weight 0.41 lbs
Gross Weight 0.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved