MO-100
Amprobe Resistance Meters, MO-100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MO-100

Amprobe Resistance Meters, MO-100 Series
In stock
Item Number
MO-100
MFG Item Number
3474954
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistance Meters, MO-100 Series
Item #
MO-100
MILLIOHMMETER BATTERY POWERED

MO-100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3474954
Item Number MO-100
Manufacturer Amprobe
Product Series MO-100
Family Series Amprobe Resistance Meters, MO-100 Series
Resistance Max 2,000 mOhms
AC Voltage Test No
Low Resistance Test Yes
Power Source 8 x AA
Display LCD
Data Hold Yes
Backlight No
Low Battery Indication Yes
Multimeter Functions No
Approvals CE
RoHS No
Net Weight 3.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved