PY-1A
Amprobe Electrical Testers, PY-1A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PY-1A

Amprobe Electrical Testers, PY-1A Series
In stock
Item Number
PY-1A
MFG Item Number
3503229
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, PY-1A Series
Item #
PY-1A
VOLTAGE TESTER

PY-1A Series Information

  • Neon lights indicate AC voltage at 120, 240, 277, 480 V and DC voltage at 160, 330, 380, and 600 V
  • Test leads store conveniently in back of unit, properly spaced for outlet testing
  • CSA listed. Safety rated to European Standard 61010‑01 Category III 600 V
  • Simple one hand operation, no buttons or setup required
  • For use on energized or non‑energized circuits
The PY‑1A Voltage pocket‑sized voltage tester detects AC and DC voltage ranges on cables, circuit breakers, wall sockets, junction boxes and other electrical wiring through direct contact.

Specifications

Specifications
Manufacturer Part Number 3503229
Item Number PY-1A
Manufacturer Amprobe
Product Series PY-1A
Family Series Amprobe Electrical Testers, PY-1A Series
Temperature Measurement No
Max Current 0.0035 A
Frequency 65 Hz
Backlight No
Max Voltage (AC) 480 VAC
Max Voltage (DC) 600 VDC
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved