RS-3PRO
Amprobe Multimeters, ANALOG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS-3PRO

Amprobe Multimeters, ANALOG Series
In stock
Item Number
RS-3PRO
MFG Item Number
3467465
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, ANALOG Series
Item #
RS-3PRO
CLAMP METER ANALOG CAT IV 600V-300A,

ANALOG Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3467465
Item Number RS-3PRO
Manufacturer Amprobe
Product Series ANALOG
Family Series Amprobe Multimeters, ANALOG Series
Max Voltage (AC) 600 VAC
Temperature Readings Yes
True RMS No
Max Current (AC) 1,000 A
Max Resistance 1 kOhm
Frequency 0.06 kHz
NIST Certified No
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.64 "
Net Weight 1.05 lbs
Gross Weight 1.965 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved