SM-CAL1
Amprobe Sound Meters, SM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SM-CAL1

Amprobe Sound Meters, SM Series
In stock
Item Number
SM-CAL1
MFG Item Number
3052382
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sound Meters, SM Series
Item #
SM-CAL1
SOUND METER CALIBRATOR

SM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3052382
Item Number SM-CAL1
Manufacturer Amprobe
Product Series SM
Family Series Amprobe Sound Meters, SM Series
NIST Certified No
RoHS No
Comments Sound Meter Calibrator, Emits 94 dB and 114 dB Signals
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved