ST-102B
Amprobe Electrical Testers, ST-101 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ST-102B

Amprobe Electrical Testers, ST-101 Series
In stock
Item Number
ST-102B
MFG Item Number
4160817
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, ST-101 Series
Item #
ST-102B
GFCI SOCKET TESTER

ST-101 Series Information

  • The trip test to confirm that GFCI protection is working properly (ST‑102B only)
  • Easy‑to‑read lights indicate common wiring problems
  • Confirm proper wiring and operation of AC socket
  • For use on 110‑125 V AC
Easily check and confirm proper wiring of electrical receptacles with the Amprobe ST‑101B and ST‑102B Receptacle Testers. Quickly test sockets and confirm wiring and operation of AC outlets with the ST‑101B and confirm that GFCI breakers are properly wired for protection with the ST‑102B.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4160817
Item Number ST-102B
Manufacturer Amprobe
Product Series ST-101
Family Series Amprobe Electrical Testers, ST-101 Series
Temperature Measurement No
Frequency 60 Hz
Backlight No
Max Voltage (AC) 125 VAC
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved