TACH-10
Amprobe Handheld Tachometers, TACH-10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TACH-10

Amprobe Handheld Tachometers, TACH-10 Series
In stock
Item Number
TACH-10
MFG Item Number
3730008
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Handheld Tachometers, TACH-10 Series
Item #
TACH-10
CONTACT / NON-CONTACT TACHOMETER

TACH-10 Series Information

  • Built‑In Memory Function Automatically Stores Maximum, Minimum and Average Values as Well as the Last Measurement Displayed
  • Easy to Select Units and Mode Functions
  • Select RPM Using Infrared Beam or Adapter: m/min, m/sec, ft/min, ft/sec, in/min, m, ft, and in
  • Auto Power‑Off Function
Measure the rotational speed of motors, conveyor belts and other moving or rotating systems with these handheld tachometers. The TACH‑10 is an economical, universal tachometer that measures rotational and surface speed using both contact and non‑contact methods.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3730008
Item Number TACH-10
Manufacturer Amprobe
Product Series TACH-10
Family Series Amprobe Handheld Tachometers, TACH-10 Series
Max RPM 99,999 RPM
Cal. Wheel No
Measuring Distance 1 '
Accuracy 0.1 %
NIST Certified No
Display 5 Digit LED
Multiple Measuring Units Yes
Detection Laser, Contact
Memory No
Net Weight 0.1981 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved