VPC-10A
Amprobe Electrical Testers, VPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VPC-10A

Amprobe Electrical Testers, VPC Series
In stock
Item Number
VPC-10A
MFG Item Number
4375914
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, VPC Series
Item #
VPC-10A
Voltage & Continuity Tester

VPC Series Information

  • Visual, audible and vibration alerts for indicating voltage and continuity (vibration alert VPC‑12 only)
  • Bright work light to take measurements in dimly lit locations (VPC‑12 only)
  • Full range polarity to detect negative or positive dc voltage
  • Bright LED lights indicate seven levels of ac and dc voltages
  • Automatically selects ac voltage, dc voltage or continuity

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4375914
Item Number VPC-10A
Manufacturer Amprobe
Product Series VPC
Family Series Amprobe Electrical Testers, VPC Series
Temperature Measurement No
Max Current 10 A
Max Resistance 1 MOhm
Frequency 60 Hz
Backlight No
Max Voltage (AC) 600 VAC
Max Voltage (DC) 220 VDC
Contact AC Voltage 24-600 VAC
Polarity Yes
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved