VPC-12
Amprobe Electrical Testers, VPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VPC-12

Amprobe Electrical Testers, VPC Series
In stock
Item Number
VPC-12
MFG Item Number
4375938
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Testers, VPC Series
Item #
VPC-12
Voltage & Continuity Tester,

VPC Series Information

  • Visual, audible and vibration alerts for indicating voltage and continuity (vibration alert VPC‑12 only)
  • Bright work light to take measurements in dimly lit locations (VPC‑12 only)
  • Full range polarity to detect negative or positive dc voltage
  • Bright LED lights indicate seven levels of ac and dc voltages
  • Automatically selects ac voltage, dc voltage or continuity

Specifications

Specifications
Manufacturer Part Number 4375938
Item Number VPC-12
Manufacturer Amprobe
Product Series VPC
Family Series Amprobe Electrical Testers, VPC Series
Temperature Measurement No
Max Current 12 A
Max Resistance 1 MOhm
Frequency 60 Hz
Backlight No
Max Voltage (AC) 600 VAC
Max Voltage (DC) 220 VDC
Contact AC Voltage 24-600 VAC
Non-Contact Voltage AC 90-600 VAC
Polarity Yes
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved