BCA1000-110-12
Analytic Systems Power Supplies, BCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCA1000-110-12

Analytic Systems Power Supplies, BCA Series
In stock
Item Number
BCA1000-110-12
MFG Item Number
BCA1000-110-12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, BCA Series
Item #
BCA1000-110-12
AC Battery Charger, 60A, 12V,

BCA Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCA1000-110-12
Item Number BCA1000-110-12
Manufacturer Analytic Systems
Product Series BCA
Family Series Analytic Systems Power Supplies, BCA Series
Input Voltage (AC) 90-130 VAC
Input Current (Max Amps) 17 A
Output Voltage (DC) 13.6 VDC
Nominal Output VDC 12 VDC
Charging Current 60 A
Battery Type AGM, Deep Cycle Lead-Acid, Gel Cell, Wet Cell
Number of Battery Banks 1, 2
Charging Stages 3, 2
Battery Size (Amp-Hours) 240-360
Mounting Panel
Approvals CSA, UL
RoHS No
Net Weight 0.75 lbs
Gross Weight 0.7813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved