BCA1050-24
Analytic Systems Power Supplies, BCA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCA1050-24

Analytic Systems Power Supplies, BCA Series
In stock
Item Number
BCA1050-24
MFG Item Number
BCA1050-24
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, BCA Series
Item #
BCA1050-24
40A, 24V Out, 85 - 265 VAC PFC In,

BCA Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCA1050-24
Item Number BCA1050-24
Manufacturer Analytic Systems
Product Series BCA
Family Series Analytic Systems Power Supplies, BCA Series
Input Voltage (AC) 85-265 VAC
Input Current (Max Amps) 40 A
Output Voltage (DC) 24 VDC
Nominal Output VDC 24 VDC
Charging Current 40 A
Number of Battery Banks 2
Mounting Panel
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved