BCD310-110-12
Analytic Systems Power Supplies, BCD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BCD310-110-12

Analytic Systems Power Supplies, BCD Series
In stock
Item Number
BCD310-110-12
MFG Item Number
BCD310-110-12-ANLS
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, BCD Series
Item #
BCD310-110-12
DC/DC Charger, 20A, 100-140V In,

BCD Series Information

  • Reliability Features Include: An Input Fuse, Thermal Shutdown, Current Limiting, Reverse Battery Hookup Protection, Output Short Circuit Shutdown with Automatic Recovery, and an Equalizing Charging Cycle
  • The Output Voltage Is Easily Adjusted 0.5 Volts Above or Below the Standard Output Voltage to Accommodate Special Charging Requirements
  • Current Mode Switching Design Offers Increased Power and Reliability in a Compact Package
  • Extra Input and Output Filtering Reduces EMI to Extremely Low Levels

Step‑Up & Step‑Down DC Source Chargers and Equalizers
These units provide up to 600 watts to charge a 12V or 24 V battery systems (1 or 2 banks) from a 12, 24, 32 or 36 volt source. The single‑board design incorporates state‑of‑the‑art switch mode technology for unmatched efficiency and ultra‑quiet operation. Multiple stages of filtering reduce radiated or conducted noise to very low levels. All Series are capable of charging up to two independent banks of batteries.

High‑Voltage Isolated DC Source Chargers
These isolated DC units charge 12, 24 or 48 volt batteries from a 72, 110, 220 or 300 VDC power source ‑ and battery voltages up to 650 volts are also available by special order.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BCD310-110-12-ANLS
Item Number BCD310-110-12
Manufacturer Analytic Systems
Product Series BCD
Family Series Analytic Systems Power Supplies, BCD Series
Input Voltage (DC) 100-140 VDC
Input Current (Max Amps) 3.8 A
Output Voltage (DC) 13.6 VDC
Nominal Output VDC 12 VDC
Charging Current 20 A
Battery Type AGM, Deep Cycle Lead-Acid, Gel Cell, Wet Cell
Number of Battery Banks 1, 2
Charging Stages 3, 2
Battery Size (Amp-Hours) 80-120
Mounting Panel
Approvals cETLus
RoHS No
Net Weight 0.4688 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved