VCH10-48
Analytic Systems Power Supplies, VCH10 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VCH10-48

Analytic Systems Power Supplies, VCH10 Series
In stock
Item Number
VCH10-48
MFG Item Number
VCH10-48
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, VCH10 Series
Item #
VCH10-48
10A, 48V Out, 60-80V In,

VCH10 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VCH10-48
Item Number VCH10-48
Manufacturer Analytic Systems
Product Series VCH10
Family Series Analytic Systems Power Supplies, VCH10 Series
Power 480 W
Nominal Input Voltage (DC) 72 VDC
Input Voltage (DC) 60-80 VDC
Nominal Output VDC 48 VDC
Output VDC 54.4 VDC
Output Current 10 A
Number of Outputs 1
I/O Isolation Voltage 1,500 VDC
Line Regulation % 0.5 %
Load Regulation % 0.5 %
Mounting Panel
Encapsulated No
Efficiency % 97.8 %
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-104 °F
Approvals CSA, UL
RoHS No
Net Weight 0.62 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved