2641LH/2A212000L0
Apem Switches, 2600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2641LH/2A212000L0

Apem Switches, 2600 Series
In stock
Item Number
2641LH/2A212000L0
MFG Item Number
2641LH/2A212000L0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 2600 Series
Item #
2641LH/2A212000L0
Switch

2600 Series Information

  • 125~250 VAC
  • 10~16 Amp Ratings
  • 2 Circuit Types
  • Rectangular Types
  • UL/CSA/NF‑VDE Approved
Apem rocker switches available in a variety of colors and in illuminated and non‑illuminated models.
  • Fixed Momentary Functions
  • 7 Function Configurations
  • Illuminated or Non Illuminated
  • Solder or Screw Terminals

Specifications

Specifications
Manufacturer Part Number 2641LH/2A212000L0
Item Number 2641LH/2A212000L0
Manufacturer Apem
Product Series 2600
Family Series Apem Switches, 2600 Series
Blister Pack No
Circuit Configuration ON-NONE-OFF
Shape Rectangular
Legend on Switch No
Contacts DPST
Terminal Type Solder
Rating (A) @ 120/125 VAC 16 A
Rating (A) @ 220-250 VAC 16 A
HP @ 120 VAC 0.166 hp
HP @ 220-250 VAC 0.333 hp
Actuator Material Polyamide
Depth Behind Panel 1.106 "
Actuator Color Black
Illuminated No
Approvals CSA, NF, UL, VDE
Net Weight 0.04 lbs
Gross Weight 0.04 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved