050NPTLN4
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

050NPTLN4

Appleton Fittings
In stock
Item Number
050NPTLN4
MFG Item Number
050NPTLN4
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
050NPTLN4
LOCKNUT SS 050NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 050NPTLN4
Item Number 050NPTLN4
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type Standard
Trade Size 1/2 "
Material Stainless Steel
Hazardous Rated Yes
Type Standard
Ground Lug No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved