050NPTLN5
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

050NPTLN5

Appleton Fittings
In stock
Item Number
050NPTLN5
MFG Item Number
050NPTLN5
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
050NPTLN5
LOCKNUT 050NPT THREAD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 050NPTLN5
Item Number 050NPTLN5
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type Standard
Trade Size 1/2 "
Material Brass
Composition Metallic
Hazardous Rated Yes
Type Standard
Ground Lug No
Net Weight 0.03 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved