0603AS
Appleton Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0603AS

Appleton Light Fixtures
In stock
Item Number
0603AS
MFG Item Number
0603AS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
0603AS
DIFFUSER 60W BLT AMBER SMOOTH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0603AS
Item Number 0603AS
Manufacturer Appleton
Family Series Appleton Light Fixtures
Accessory Type Diffuser
For Use With Appleton Light Fixture
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved