075NPTLN1
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

075NPTLN1

Appleton Fittings
In stock
Item Number
075NPTLN1
MFG Item Number
075NPTLN1
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
075NPTLN1
LOCKNUT ALUM 075NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 075NPTLN1
Item Number 075NPTLN1
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type Standard
Trade Size 3/4 "
Material Aluminum
Hazardous Rated Yes
Type Standard
Ground Lug No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved