075NPTLN5
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

075NPTLN5

Appleton Fittings
In stock
Item Number
075NPTLN5
MFG Item Number
075NPTLN5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
075NPTLN5
LOCKNUT 075NPT THREAD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 075NPTLN5
Item Number 075NPTLN5
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type Standard
Trade Size 3/4 "
Material Brass
Composition Metallic
Hazardous Rated Yes
Type Standard
Ground Lug No
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved