095605
Appleton Cable Entries, Ex e Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095605

Appleton Cable Entries, Ex e Series
In stock
Item Number
095605
MFG Item Number
095605
Series
This item cannot be canceled or returned
095605 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Ex e Series
Item #
095605
ATX EX E CABLE GLAND M20

Ex e Series Information

  • Ex e Certified black polyamide body
  • Ex e Certified weatherproof elastomer gasket
  • Weatherproof IP68 or Ex I blue polyamide body Ral 5012
  • Weatherproof IP68 or Ex I supplied with polyamide clamping ring
  • Weatherproof IP68 or Ex I weatherproof elastomer gasket
Appleton Ex e Series Polyamide Cable Glands are Ex e Certified. They are suitable for non‑armored cables certified for enclosures with the following protection modes: Ex e Increased safety, Ex nR Restricted breathing, and D Dust environment. They are also weatherproof IP68 or Ex I for non‑armored cables making them ideal for intrinsic safety Ex i applications. The Ex e cable glands are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 095605
Item Number 095605
Manufacturer Appleton
Product Series Ex e
Family Series Appleton Cable Entries, Ex e Series
Hub Size M20
Number of Cables 1
Cable Style Round
Angle Straight
Minimum Cable Diameter (in) 0.26 "
Maximum Cable Diameter (in) 0.57 "
Minimum Cable Diameter (mm) 6.6 mm
Maximum Cable Diameter (mm) 14.48 mm
Cable Diameter (in) 0.26-0.57 "
Cable Diameter (mm) 6.6-14.48 mm
Grip Type Bushing Grip
Composition Non-Metallic
Material Polyamide
IP Rating IP66
Hazardous Rated Yes
Approvals ATEX, CE
RoHS No
Comments For Non-Armored Cable, Ex e Certified
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved