095714
Appleton Fittings, 757 BVE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095714

Appleton Fittings, 757 BVE Series
In stock
Item Number
095714
MFG Item Number
095714
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, 757 BVE Series
Item #
095714
ATX EEXE M20 PLUG

757 BVE Series Information

Appleton 757 BVE Series increased safety blanking plugs are designed to close any unused entries in electrical equipment. These nylon blanking plugs have an entry thread sealing washer supplied.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 095714
Item Number 095714
Manufacturer Appleton
Product Series 757 BVE
Family Series Appleton Fittings, 757 BVE Series
Trade Size M20
Material Plastic
Composition Non-Metallic
Exposure Rating IP66, IP67, IP68
Hazardous Rated Yes
Mounting Threaded
Approvals ATEX, CSA, UL
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved