097287
Appleton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

097287

Appleton Enclosures
In stock
Item Number
097287
MFG Item Number
097287
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
097287
ATX MOUNTING PAN 500X690 STL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 097287
Item Number 097287
Manufacturer Appleton
Family Series Appleton Enclosures
Material Zinc Plated Steel
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 22 "
Nominal Width 30 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved