0ZGEYDM200
Appleton Fittings, OZ-EYD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0ZGEYDM200

Appleton Fittings, OZ-EYD Series
In stock
Item Number
0ZGEYDM200
MFG Item Number
0ZGEYDM200
Series
This item cannot be canceled or returned
0ZGEYDM200 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, OZ-EYD Series
Item #
0ZGEYDM200
2 IN M/F SEALING FITTING

OZ-EYD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0ZGEYDM200
Item Number 0ZGEYDM200
Manufacturer Appleton
Product Series OZ-EYD
Family Series Appleton Fittings, OZ-EYD Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical
Trade Size 2 "
Turning Radius 2.31 "
Material Iron
Composition Metallic
Exposure Rating Raintight
Hazardous Rated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved