0ZGEYM200
Appleton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0ZGEYM200

Appleton Fittings
In stock
Item Number
0ZGEYM200
MFG Item Number
0ZGEYM200
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
0ZGEYM200
2 IN VERT SEALING FITTING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0ZGEYM200
Item Number 0ZGEYM200
Manufacturer Appleton
Family Series Appleton Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female Hub, Male
Position Vertical and Horizontal
Trade Size 2 "
Turning Radius 2.31 "
Material Iron
Composition Metallic
Exposure Rating Raintight
Hazardous Rated Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved