The store will not work correctly when cookies are disabled.
0ZGEYM50
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1/2 IN VERT SEALING FITTING
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
0ZGEYM50 |
Item Number |
0ZGEYM50 |
Manufacturer |
Appleton |
Family Series |
Appleton Fittings |
Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
Connection Type |
Female Hub, Male |
Position |
Vertical and Horizontal |
Trade Size |
1/2 " |
Turning Radius |
1.06 " |
Material |
Iron |
Composition |
Metallic |
Exposure Rating |
Raintight |
Hazardous Rated |
Yes |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved