0ZGPLG75R
Appleton Fittings, OZ Gedney PLG Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0ZGPLG75R

Appleton Fittings, OZ Gedney PLG Series
In stock
Item Number
0ZGPLG75R
MFG Item Number
0ZGPLG75R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, OZ Gedney PLG Series
Item #
0ZGPLG75R
3/4 IN CLOSE-UP PLUG

OZ Gedney PLG Series Information

  • Explosionproof, dust‑ignitionproof
  • Smooth, rounded integral bushing in each hub protects conductor insulation
  • Accurately tapped, tapered threads for tight, rigid joints and ground continuity
O‑Z/Gedney PLG Close‑Up Plugs are explosionproof and dust‑ignitionproof. They are designed for closing threaded conduit openings on outlet boxes and hubs. The PLG close‑up plugs are for use with threaded metal conduit and IMC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0ZGPLG75R
Item Number 0ZGPLG75R
Manufacturer Appleton
Product Series OZ Gedney PLG
Family Series Appleton Fittings, OZ Gedney PLG Series
Trade Size 3/4 "
Material Steel
Composition Metallic
Hazardous Rated Yes
Mounting Threaded
Approvals CSA, NEC, UL
Comments Explosionproof, Dust-Ignitionproof
Net Weight 0.0063 lbs
Gross Weight 0.0063 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved