100A2F4005
Appleton Cable Entries, A2F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

100A2F4005

Appleton Cable Entries, A2F Series
In stock
Item Number
100A2F4005
MFG Item Number
100A2F4005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, A2F Series
Item #
100A2F4005
A2F CABLE GLAND 400NPT

A2F Series Information

Appleton A2F Series Nickel Plated Brass Cable Glands are suitable for unarmored and exterior braid armor with protective sheath cable certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 100A2F4005
Item Number 100A2F4005
Manufacturer Appleton
Product Series A2F
Family Series Appleton Cable Entries, A2F Series
Hub Size 4 NPT
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4X
Split Frame No
Minimum Cable Diameter (in) 2.99 "
Maximum Cable Diameter (in) 3.58 "
Minimum Cable Diameter (mm) 75.95 mm
Maximum Cable Diameter (mm) 90.93 mm
Cable Diameter (in) 2.99-3.58 "
Cable Diameter (mm) 75.95-90.93 mm
Grip Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
IP Rating IP66, IP67, IP68
Hazardous Rated Yes
Approvals ATEX, cCSAus
Net Weight 5.82 lbs
Gross Weight 6.075 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved