1201
Appleton Fittings, PTC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1201

Appleton Fittings, PTC Series
In stock
Item Number
1201
MFG Item Number
1201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PTC Series
Item #
1201
Pull Box, 12in., Straight, 1-1/4in. Hubs

PTC Series Information

Specifications

Specifications
Manufacturer Part Number 1201
Item Number 1201
Manufacturer Appleton
Product Series PTC
Family Series Appleton Fittings, PTC Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 1-1/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Pull Box Length 12 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved