1213
Appleton Fittings, PTC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1213

Appleton Fittings, PTC Series
In stock
Item Number
1213
MFG Item Number
1213
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PTC Series
Item #
1213
Pull Box, 18in., Straight, 2in. Hubs

PTC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1213
Item Number 1213
Manufacturer Appleton
Product Series PTC
Family Series Appleton Fittings, PTC Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 2 "
Pull Box Length 18 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 9.095 lbs
Gross Weight 10.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved