1245
Appleton Fittings, PTC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1245

Appleton Fittings, PTC Series
In stock
Item Number
1245
MFG Item Number
1245
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PTC Series
Item #
1245
Pull Box, 36in., Straight, 3in. Hubs

PTC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1245
Item Number 1245
Manufacturer Appleton
Product Series PTC
Family Series Appleton Fittings, PTC Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle Straight
Trade Size 3 "
Pull Box Length 36 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved