1251
Appleton Fittings, PTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1251

Appleton Fittings, PTB Series
In stock
Item Number
1251
MFG Item Number
1251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PTB Series
Item #
1251
Pull Box, 12in., 90 Degree, 1in. Hubs

PTB Series Information

Specifications

Specifications
Manufacturer Part Number 1251
Item Number 1251
Manufacturer Appleton
Product Series PTB
Family Series Appleton Fittings, PTB Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle 90 °
Trade Size 1-1/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Pull Box Length 12 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved