1253
Appleton Fittings, PTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1253

Appleton Fittings, PTB Series
In stock
Item Number
1253
MFG Item Number
1253
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PTB Series
Item #
1253
Pull Box, 12in., 90 Degree, 1-1/2in.Hubs

PTB Series Information

Specifications

Specifications
Manufacturer Part Number 1253
Item Number 1253
Manufacturer Appleton
Product Series PTB
Family Series Appleton Fittings, PTB Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle 90 °
Trade Size 2 "
Pull Box Length 12 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved