1272
Appleton Fittings, PTB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1272

Appleton Fittings, PTB Series
In stock
Item Number
1272
MFG Item Number
1272
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, PTB Series
Item #
1272
Pull Box, 36in., 90 Degree, 1-1/2in.Hubs

PTB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1272
Item Number 1272
Manufacturer Appleton
Product Series PTB
Family Series Appleton Fittings, PTB Series
Conduit/Cable Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Female, Threaded
Angle 90 °
Trade Size 1-1/2 "
Pull Box Length 24 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved