173F
Appleton Electrical Boxes, Switch Boxes Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

173F

Appleton Electrical Boxes, Switch Boxes Series
In stock
Item Number
173F
MFG Item Number
173F
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Switch Boxes Series
Item #
173F
Hardware

Switch Boxes Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 173F
Item Number 173F
Manufacturer Appleton
Product Series Switch Boxes
Family Series Appleton Electrical Boxes, Switch Boxes Series
Number of Gangs 1
Clamp Type CL-13
Capacity 12.5 Cubic Inches
Gangable Yes
Ears Yes
Cable Knockouts (2) Top, (2) Bottom)
Left Side Knockouts (2) 1/2 "
Right Side Knockouts (2) 1/2 "
Bottom/Back Knockouts (1) 1/2 "
Leveling Bumps No
Grounding Pigtail No
Approvals UL
Net Weight 0.63 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved