The store will not work correctly when cookies are disabled.
250NPTSW4
MFG Item Number
250NPTSW4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SS SERRATED WASHER 250NPT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
250NPTSW4 |
Item Number |
250NPTSW4 |
Manufacturer |
Appleton |
Family Series |
Appleton Washers |
Size |
2-1/2 |
Finish |
Stainless Steel |
Packaging Type |
Cardboard Box |
Tooth Type |
Internal Tooth |
Package Quantity |
5 |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved