28500T
Appleton Couplers, Threadless Set-Screw Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

28500T

Appleton Couplers, Threadless Set-Screw Series
In stock
Item Number
28500T
MFG Item Number
28500T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Threadless Set-Screw Series
Item #
28500T
Hardware

Threadless Set-Screw Series Information

Appleton and O‑Z/Gedney threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set‑screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set‑screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 28500T
Item Number 28500T
Manufacturer Appleton
Product Series Threadless Set-Screw
Family Series Appleton Couplers, Threadless Set-Screw Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Set-Screw
Trade Size 5 "
Exposure Rating Concrete Tight
Composition Malleable Iron
Insulated Throat Yes
Hazardous Rated Yes
Max NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved