300NPTETS
Appleton Washers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300NPTETS

Appleton Washers
In stock
Item Number
300NPTETS
MFG Item Number
300NPTETS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Washers, Series
Item #
300NPTETS
NYLON IP WASHER 300NPT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 300NPTETS
Item Number 300NPTETS
Manufacturer Appleton
Family Series Appleton Washers
Size 3 " NPT
Manufacturing Material Nylon
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved