31350T
Appleton Couplers, Threadless Compression Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

31350T

Appleton Couplers, Threadless Compression Series
In stock
Item Number
31350T
MFG Item Number
31350T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Threadless Compression Series
Item #
31350T
Hardware

Threadless Compression Series Information

Appleton and O‑Z/Gedney threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set‑screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set‑screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Specifications

Specifications
Manufacturer Part Number 31350T
Item Number 31350T
Manufacturer Appleton
Product Series Threadless Compression
Family Series Appleton Couplers, Threadless Compression Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Compression
Trade Size 3-1/2 "
Exposure Rating Concrete Tight
Composition Malleable Iron
Insulated Throat Yes
Hazardous Rated Yes
Max NEMA Rating NEMA FB1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved