32E1FW5
Appleton Cable Entries, E1FW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

32E1FW5

Appleton Cable Entries, E1FW Series
In stock
Item Number
32E1FW5
MFG Item Number
32E1FW5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, E1FW Series
Item #
32E1FW5
E1FW CABLE GLAND M32

E1FW Series Information

  • Cable gland with elastomer seal for use in hazardous areas with Single Wire Armor (SWA) cable
  • The cable gland allows mechanical cable retention and earth continuity via cable armor termination
  • A detachable armor cone and AnyWay clamping ring arrangement facilitates remote make off and enables cable to be disconnected from the equipment
  • Inspection of the armor can be carried out while still maintaining the protection mode of the enclosure
Appleton E1FW Nickel Plated Brass Cable Glands are for Single Wire Armored cables (SWA with wire and lead sheath). They are certified for enclosures with the following protection modes: Ex d flameproof IIB or IIC (as per 10.4.2 of IEC 60079‑14), Ex e increased safety, Ex nR restricted breathing and D dust environment. They are ideal for onshore and offshore use and for other hazardous areas exposed to gases and dust.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 32E1FW5
Item Number 32E1FW5
Manufacturer Appleton
Product Series E1FW
Family Series Appleton Cable Entries, E1FW Series
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
NEMA Rating NEMA 4, NEMA 4X, NEMA 3
Minimum Cable Diameter (in) 0.93 "
Maximum Cable Diameter (in) 1.33 "
Minimum Cable Diameter (mm) 23.62 mm
Maximum Cable Diameter (mm) 33.78 mm
Cable Diameter (in) 0.93-1.33 "
Cable Diameter (mm) 23.62-33.78 mm
Grip Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
IP Rating IP66
Hazardous Rated Yes
Approvals ATEX, cCSAus
RoHS No
Comments With Elastomer Seal, Flameproof
Net Weight 0.82 lbs
Gross Weight 0.82 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved